Menu Search
Search
LEVITON #80511

Wall Plate, Toggle Switch; Mid-Size; 3 Gangs; Thermoset; Brown

SKU # 07847749170
View more versions of this product
Finish: Brown
Plate Type: Toggle Switch
Size: Larger, Mid-Size
Gangs: 3
Configuration: (3) Toggle Switch
Material: Thermoset