The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
LEVITON #PJ82-W

Wall Plate, Receptacle; 2 Gang; (2) Duplex; Nylon; White

SKU # 07847795608
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: White
Plate Type: Receptacle
Size: Larger, Mid-Size
Gangs: 2
Configuration: (2) Duplex Recept
Material: Nylon

Additional Info: 0.375" Higher & Wider than Standard Size