Menu Search
LEVITON #80505-W

Wall Plate, Combination; 2 Gang; (1) Toggle (1) Duplex; White

SKU # 07847749127
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: White
Plate Type: Combination
Size: Larger, Mid-Size
Gangs: 2
Configuration: (1) Toggle Switch, (1) Duplex Recept
Material: Thermoset