Menu Search
Search
LEVITON #88103

Faceplate, Wall; Oversize; 1 Gang; (1) Duplex Receptacle; White

SKU # 07847744073
View more versions of this product
Finish: White
Plate Type: Receptacle
Size: Larger, Oversize
Gangs: 1
Configuration: (1) Duplex Recept
Material: Thermoset