Menu Search
Search
Cable and Wire Management Raceway Systems Raceway Outlet Boxes Device Outlet, 1 Gang; Steel; LxWxD: 4.62 x 2.87 x 1.75 in.

LEGRAND - WIREMOLD

Device Outlet, 1 Gang; Steel; LxWxD: 4.62 x 2.87 x 1.75 in.

(2 Product Options) Manufacturer Series: 2000
  • Box Type: Device Outlet, 1G
  • Material: Steel
  • Length: 4.62 in.
  • Width: 2.87 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Box Type: Device Outlet, 1G
Material: Steel
Length: 4.62 in.
Width: 2.87 in.
Depth: 1.75 in.