Menu Search
Search
LEGRAND - PASS & SEYMOUR #SPO262-W

Jumbo Wall Plate, Rectangular Opening; 2 Gang; (2) Decorator/GFCI; White

SKU # 78500768132 Manufacturer Series: Smooth
Finish: White
Material: Thermoset
Plate Type: Rectangular Opening
Size: Larger, Oversize
Gangs: 2
Configuration: (2) Decorator/GFCI