Menu Search
Search
EATON #8006K23N1M1

Switch, Euro-Style Rocker; 15A/28V DC; 1PST; On-Off

SKU # 78668567877 Manufacturer Series: 8006 Series
RoHS Compliant
Finish: Matte, White
Type: Euro-Style Rocker
Circuit Configuration: 1PST
Circuit Operation: On-Off (maintained)
Amps/​12-125Vac: 15A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 15A/28V DC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminals: Quick Connect Tab .25 in.
Actuator Style: Two Face
Mounting Type: Snap-In
Mounting Dimensions: Nominal LxW: 1.450x0.830 in. (36.8x21.1 mm), Panel Thickness: 0.040-0.140 in. (1.02-3.56 mm)
Temperature Range: -40° to +185°F (-40° to +85°C)

Field proven in America is roughest off road applications, the standard size EURO SR is one tough and reliable rocker switch. Available with the complete range of rugged single and two pole, illuminated or non-illuminated circuits.

Additional Info: Mounting Frame Color: Black, Non-sealed