Menu Search
Search
COOPER WIRING #PJ1LA

Wall Plate, Toggle Switch; 1 Gang; Polycarbonate; Almond

SKU # 03266475131
Finish: Light Almond
Plate Type: Toggle Switch
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Toggle Switch
Material: Polycarbonate