Menu Search
Search
COOPER WIRING #PJ1GY

Wall Plate, Toggle Switch; 1 Gang; Polycarbonate; Gray

SKU # 03266457938
View more versions of this product
Finish: Gray
Plate Type: Toggle Switch
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Toggle Switch
Material: Polycarbonate