Menu Search
PANDUIT #DPFP4

Filler Panel, 7.00x19.00 in., 4U Rack, Steel, Black, Screw On Mount

SKU # 07498379054
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mount Blank
Mounting Method: Screw On
Rack Units: 4U
Dimensions: 7 x 19 in. (178 x 483mm)
Material: Steel
Color: Black