Menu Search
OPTICAL CABLE #BP1719

Standard Blank Panel Filler 1U

SKU # 47003402328
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Blank Panel
Rack Units: 1U
Dimensions: 1.75 x 19 in. (45 x 483mm)

Filler Panels: Type - Standard Blank Panel; Rack Units - 1U; HxWxD - 1.75x19.00 in (45x483mm)