Menu Search
Filler Panels Blank Panel, 2U Rack, 16 gauge Steel, Black, 3.48x19.00x0.50 in.

LEVITON #49254-BP2

Blank Panel, 2U Rack, 16 gauge Steel, Black, 3.48x19.00x0.50 in.

SKU #07847780428
Manufacturer Series: 49254-BP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Blank Panel
Rack Units: 2U
HxWxD: 3.48x19.00x0.50 in (89x483x13mm)
Material: Steel, 16 Gauge
Color: Black
Package: 1