Menu Search
Search
LEGRAND - ORTRONICS #OR-BFPT-2RU-10

Filler Panel, 2U Rack, ABS Plastic, Black, Snap In Mount, 3.50x19.00 in.

SKU # 66287598940
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filler Panel
Mounting Method: Snap In
Rack Units: 2U
Dimensions: WxH: 19 x 3.5 in.
Material: ABS Plastic
Color: Black
Package: 10

Filler Panels: Type - Filler Panel; Mounting Method - Snap In; Rack Units - 2U; HxWxD - 19 W x 3.5 H in; Material - ABS Plastic; Color - Black; Package - 10; Additional Information - The tool less snap-in filler panels unique design allows them to snap into 19" EIA/ECA-310-E compliant tapped or 3/8" square hole mounting rails without modification

Additional Info: The tool less snap-in filler panels unique design allows them to snap into 19" EIA/ECA-310-E compliant tapped or 3/8" square hole mounting rails without modification