Menu Search
Filler Panels Blank Panel, 2U Rack, Steel, Black, Screw On Mount, 3.50x19.00 in.
LEGRAND - MIDDLE ATLANTIC PRODUCTS #EB2

Blank Panel, 2U Rack, Steel, Black, Screw On Mount, 3.50x19.00 in.

SKU # 65674700593 Manufacturer Series: EB/FEB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Blank Flanged Panel
Mounting Method: Screw On
Rack Units: 2U
Dimensions: 3.5 x 19 in.
Material: Steel
Color: Black
Package: 1