Menu Search

HUBBELL #MCCBP350

Filler Panel Filler Steel 2U

SKU: 66262078372
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Filler Panel
Mounting Method: Screw On
Rack Units: 2U
HxWxD: 3.50 in (89mm)
Material: Steel
Color: Black
Description
Filler Panels: Type - Filler Panel; Mounting Method - Screw On; Rack Units - 2U; HxWxD - 3.50 in 89mm; Material - Steel; Color - Black