Rack Panel Filler Steel, 12 gauge 6U

SKU: 78351076760
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rack Panel
Rack Units: 6U
HxWxD: 10.50x19.00 in. (267x483mm)
Material: Steel, 12 Gauge
Color: Gray
Filler Panels: Type - Rack Panel; Rack Units - 6U; HxWxD - 10.50x19.00 in. (267x483mm); Material - Steel, 12 gauge; Color - Gray