Menu Search
HOFFMAN #P19RPP1UB

Rack Panel Filler Steel, 12 gauge 1U

SKU # 78351013753
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Panel
Rack Units: 1U
Dimensions: 1.75 x 19 in. (44 x 482mm)
Material: Steel, 12 Gauge
Color: Black