Menu Search
Filler Panels Rack Mount Blank Filler Aluminum, 0.125" 2U

HAMMOND MANUFACTURING #PBPA19003BK2

Rack Mount Blank Filler Aluminum, 0.125" 2U

SKU #62398059670
Manufacturer Series: PBPA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rack Mount Blank
Mounting Method: Screw On
Rack Units: 2U
HxWxD: 3.47x19.00 in (88x483mm)
Material: Aluminum, 0.125 in.
Color: Black