Menu Search
Filler Panels Rack Mount Blank Filler Aluminum, 0.125" 1U

HAMMOND MANUFACTURING #PBPA19001BK2

Rack Mount Blank Filler Aluminum, 0.125" 1U

SKU #62398059620
Manufacturer Series: PBPA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rack Mount Blank
Mounting Method: Screw On
Rack Units: 1U
HxWxD: 1.72x19.00 in (44x483mm)
Material: Aluminum, 0.125 in.
Color: Black