Menu Search
Filler Panels Filler Panel Filler 7U
CHATSWORTH PRODUCTS #30024-707

Filler Panel Filler 7U

SKU # 70395716852 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Filler Panel
Rack Units: 7U
Dimensions: HxWxD: 12.22 x 19 x 0.19 in. (310 x 483 x 5mm)
Color: Black