Menu Search
Filler Panels Filler Panel Filler 4U
CHATSWORTH PRODUCTS #30024-504

Filler Panel Filler 4U

SKU # 70395716788 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Filler Panel
Rack Units: 4U
Dimensions: HxWxD: 6.97 x 19 x 0.19 in. (177 x 483 x 5mm)
Color: Clear