Menu Search
Search
CHATSWORTH PRODUCTS #30025-503

Filler Panel Filler 3U

SKU # 70395716773 Manufacturer Series: 300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filler Panel
Rack Units: 3U
Dimensions: HxWxD: 5.22 x 23 x 0.19 in. (133 x 584 x 5mm)
Color: Clear