Menu Search
Filler Panels Filler Panel Filler 2U
CHATSWORTH PRODUCTS #30024-502

Filler Panel Filler 2U

SKU # 70395716725 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Filler Panel
Rack Units: 2U
Dimensions: HxWxD: 3.47 x 19 x 0.19 in. (88 x 483 x 5mm)
Color: Clear