Menu Search
CHATSWORTH PRODUCTS #30025-111

Filler Panel Filler 11U

SKU # 70395716698 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filler Panel
Rack Units: 11U
Dimensions: HxWxD: 19.22 x 23 x 0.19 in. (488 x 584 x 5mm)
Color: Gray