Menu Search
CHATSWORTH PRODUCTS #30024-710

Filler Panel Filler 10U

SKU # 70395716655 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filler Panel
Rack Units: 10U
Dimensions: HxWxD: 17.47 x 19 x 0.19 in. (444 x 483 x 5mm)
Color: Black