Menu Search
Search
CHATSWORTH PRODUCTS #34538-001

Filler Panel, 2U Rack, Plastic, Black, Snap In Mounting, 3.47x19.00 in.

SKU # 70395729256
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filler Panel
Mounting Method: Snap In
Rack Units: 2U
Dimensions: 3.47 x 19 in. (88 x 483mm)
Material: Plastic
Color: Black

Filler Panels: Type - Filler Panel; Mounting Method - Snap In; Rack Units - 2U; HxWxD - 3.47x19.00 in. (88x483mm); Material - Plastic; Color - Black; Additional Information - Construction: Molded

Additional Info: Construction: Molded