Menu Search
CHATSWORTH PRODUCTS #14171-310

Filler Panel, 1U, Snap In Mount, 19 in. W (482.60 mm)

SKU # 70395736690
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Filler Panel
Mounting Method: Snap In
Rack Units: 1U
Dimensions: 19.00 in. W (482.60 mm)
Material: Composite Plastic
Color: Black
Package: 10