Menu Search
NICHOLSON #03566

Flat File, Bastard Cut, 8"

SKU # 78050792020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat File
Pieces: 1
Cut: Bastard
Style: American Pattern
Length: 8 in.

FILE, FLAT MILL BASTARD , 8 IN NICHOLSON PN 03566

Additional Info: Double Cut Sides, Single Cut Edges