You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MERCER TOOL CORP #BTRS06

Triangular Taper Saw File, 12 Pieces, American Pattern, 6 in. L

SKU # 76530100775 Manufacturer Series: BTRS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Triangular Slim Taper File
Pieces: 12
Style: American Pattern
Length: 6 in.

Files and Rasps: Type - Triangular Slim Taper File; Pieces - 12; Style - American Pattern; Length - 6 in.; Additional Information - Tang, Uncoated; Manufacturer Series - BTRS

Additional Info: Tang, Uncoated