Menu Search
Search
BAHCO TOOLS #2-472-16-2-0

Needle File Set; Second Cut; Cut No. 2 Style; 160.00 mm Length; Plastic Handle

SKU # 31151810892 Manufacturer Series: 2-472
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Needle File Set
Pieces: 12
Cut: Second
Style: Cut No. 2
Length: 160mm (6.25 in.)
Handle: Plastic Handle

BAH 2-472-16-2-0 NDL FILE SET