Menu Search
Search
BAHCO TOOLS #1-170-08-2-2

File; Three Square; Engineering; Second Cut; American Pattern Style; 203.00 mm Length x 15.50 mm Width; Bi-Molded Ergo Handle

SKU # 31151800372 Manufacturer Series: 1-170
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Engineering Three Square File
Cut: Second
Style: American Pattern
Length: 203mm (8 in.)
Diameter: W: 15.5mm
Handle: Bi-Molded Ergo Handle

BAH 1-170-08-2-2 8IN 3SQ FILE