Menu Search
Search
BAHCO TOOLS #4-155-10-2-0

File; Double Duty; Farmers Own; Second Cut; American Pattern Style; 254.00 mm Length x 30.00 mm Width

SKU # 31151811620 Manufacturer Series: 4-155
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Farmers Own Double Duty Sharpening File
Cut: Second
Style: American Pattern
Length: 254mm (10 in.)
Diameter: W: 30mm

BAH 4-155-10-2-0 10IN FARMR FILE