Menu Search
Files and Rasps Three Square File, Smooth Cut, American Pattern, 10 in. L, 1 Piece

APEX TOOL GROUP #16213N

Three Square File, Smooth Cut, American Pattern, 10 in. L, 1 Piece

SKU #03710321834
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Triangular File
Pieces: 1
Cut: Smooth
Style: American Pattern
Length: 10 in.

Files and Rasps: Type - Triangular File; Pieces - 1; Cut - Smooth; Style - American Pattern; Length - 10 in.