APEX TOOL GROUP #14290

Taper File, x 8 in. L, Bastard Cut, American Pattern, (1) Pieces

SKU: 03710314290
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Triangular File
Pieces: 1
Style: American Pattern
Length: 8 in.
Manufacturer Series: Nicholson
Description
Files and Rasps: Type - Triangular File; Pieces - 1; Style - American Pattern; Length - 8"; Additional Information - Slim Tapered File, Single Cut. Application: Sharpening Saw teeth 60 deg angle; Manufacturer Series - Nicholson
Additional Info: Slim Tapered File, Single Cut. Application: Sharpening Saw teeth 60 deg angle