Menu Search
Files and Rasps Square File, 1/2 in. Dia x 12 in. L, Bastard Cut, American Pattern, -1 Pieces
APEX TOOL GROUP #13310

Nicholson Square File, 1/2 in. Dia x 12 in. L, Bastard Cut, American Pattern, -1 Pieces

SKU # 03710313310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square File
Pieces: 1
Cut: Bastard
Style: American Pattern
Length: 12 in.
Diameter: 1/2 in.

Additional Info: Double Cut, Tapered Slightly