APEX TOOL GROUP #13196

Square File, 1/2 in. Dia x 10 in. L, Bastard Cut, American Pattern, -1 Pieces

SKU: 03710313196
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square File
Pieces: 1
Cut: Bastard
Style: American Pattern
Length: 10 in.
Diameter: 1/2 in.
Manufacturer Series: Nicholson
Description
Files and Rasps: Type - Square File; Pieces - 1; Cut - Bastard; Style - American Pattern; Length - 10"; Diameter - 1/2"; Additional Information - Double Cut, Tapered Slightly; Manufacturer Series - Nicholson
Additional Info: Double Cut, Tapered Slightly