APEX TOOL GROUP #12967

Square Bastard File, Bastard Cut, American Pattern, 6 in. L, 1 Pieces

SKU: 03710312967
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square File
Pieces: 1
Cut: Bastard
Style: American Pattern
Length: 6 in.
Description
Files and Rasps: Type - Square File; Pieces - 1; Cut - Bastard; Style - American Pattern; Length - 6 in.