Menu Search
Files and Rasps Rectangular Mill File, Second Cut, American Pattern, 10 in. L, 1 Piece

APEX TOOL GROUP #08673N

Rectangular Mill File, Second Cut, American Pattern, 10 in. L, 1 Piece

SKU #03710324313
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rectangular Mill File
Pieces: 1
Cut: Second
Style: American Pattern
Length: 10 in.

Files and Rasps: Type - Rectangular Mill File; Pieces - 1; Cut - Second; Style - American Pattern; Length - 10 in.; Additional Information - Packaging: Boxed

Additional Info: Packaging: Boxed