APEX TOOL GROUP #08737N

Nicholson Mill File, x 12 in. L, Bastard Cut, American Pattern, (1) Pieces

SKU: 03710324316
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flat Mill File
Pieces: 1
Cut: Bastard
Style: American Pattern
Length: 12 in.
Description
Files and Rasps: Type - Flat Mill File; Pieces - 1; Cut - Bastard; Style - American Pattern; Length - 12"; Additional Information - Single Cut Sides-Edges; Manufacturer Series - Nicholson
Additional Info: Single Cut Sides-Edges