Menu Search
APEX TOOL GROUP #06867N

Knife File, x 6 in. L, Smooth Cut, American Pattern, (1) Pieces

SKU # 03710324168
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Knife File
Pieces: 1
Cut: Smooth
Style: American Pattern
Length: 6 in.

Files and Rasps: Type - Knife File; Pieces - 1; Cut - Smooth; Style - American Pattern; Length - 6 in.