Menu Search
Files and Rasps Half Round File, Smooth Cut, American Pattern, 10 in. L, 1 Piece

APEX TOOL GROUP #05059N

Half Round File, Smooth Cut, American Pattern, 10 in. L, 1 Piece

SKU #03710321882
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Half Round File
Pieces: 1
Cut: Smooth
Style: American Pattern
Length: 10 in.

Files and Rasps: Type - Half Round File; Pieces - 1; Cut - Smooth; Style - American Pattern; Length - 10 in.; Additional Information - Packed: Boxed

Additional Info: Packed: Boxed