Menu Search
APEX TOOL GROUP #04927N

Nicholson Half Round File, Second Cut, 8 in.

SKU # 03710321856
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Half Round File
Pieces: 1
Cut: Second
Style: American Pattern
Length: 8 in.

Files and Rasps: Type - Half Round File; Pieces - 1; Cut - Second; Style - American Pattern; Length - 8 in.; Additional Information - Double Cut Flat Side, Double Cut Back; Manufacturer Series - Nicholson

Additional Info: Double Cut Flat Side, Double Cut Back