Menu Search
APEX TOOL GROUP #03533N

Nicholson Flat File, x 6 in. L, Smooth Cut, American Pattern, (1) Pieces

SKU # 03710324265
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat File
Pieces: 1
Cut: Smooth
Style: American Pattern
Length: 6 in.

Additional Info: Double Cut Sides, Single Cut Edges