Menu Search
Files and Rasps Flat File, Smooth Cut, American Pattern, 12 in. L, 1 Piece

APEX TOOL GROUP #03830N

Flat File, Smooth Cut, American Pattern, 12 in. L, 1 Piece

SKU #03710324278
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flat File
Pieces: 1
Cut: Smooth
Style: American Pattern
Length: 12 in.

Files and Rasps: Type - Flat File; Pieces - 1; Cut - Smooth; Style - American Pattern; Length - 12 in.; Additional Information - Packaging: Boxed

Additional Info: Packaging: Boxed