Menu Search
Files and Rasps Flat File, Single Bastard Cut, 12 in.
APEX TOOL GROUP #07688N

Flat File, Single Bastard Cut, 12 in.

SKU # 03710324294
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flat File
Pieces: 1
Cut: Single Bastard
Style: American Pattern
Length: 12 in.
Handle: Tang

Files and Rasps: Type - Flat File; Pieces - 1; Cut - Single Bastard; Style - American Pattern; Length - 12 in.; Handle - Tang; Additional Information - Packaging: Boxed, Natural Finish

Additional Info: Packaging: Boxed, Natural Finish