You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APEX TOOL GROUP #01974

Nicholson Chainsaw Round File, 12 Pieces, Knurl, Smooth Cut, American Pattern, 8 in. L, 42373 in. Dia

SKU # 03710301974
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chainsaw Round File
Pieces: 12
Cut: Knurl, Smooth
Style: American Pattern
Length: 8 in.
Diameter: 1/4 in.

Files and Rasps: Type - Chainsaw Round File; Pieces - 12; Cut - Knurl, Smooth; Style - American Pattern; Length - 8 in.; Diameter - 1/4 in.; Additional Information - Straight Tang; Manufacturer Series - Nicholson

Additional Info: Straight Tang