Menu Search
MACLEAN POWER SYSTEMS #GCTE15-24R

Guy Strain Insulator, 24 in. L Rod, Fiberglass Rod

SKU # 66271110258
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Guy Strain
Material: Fiberglass Rod
End Fittings: Clevis w/Roller - Thimble Eye
Rod Length: 24 in.
Strength: 15,000 lb.

MPS GCTE15-24R GUY STRAIN 15K # C