Menu Search
Fiberglass Guy Strain Insulator, 13/16 x 36.00 in. Rod, 47.25 in. Overall Length, 30000 lb. Strength
MACLEAN POWER SYSTEMS #GCC30-36R

Guy Strain Insulator, 13/16 x 36.00 in. Rod, 47.25 in. Overall Length, 30000 lb. Strength

SKU # 66271110179
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Insulator Type: Guy Strain
Material: Fiberglass Rod, Iron Galvanized Fittings
End Fittings: Clevis - Clevis w/Roller
Rod Size: 13/16 in.
Rod Length: 36 in.
Overall Length: 47.25 in.
Flashover Dry/​Wet - kV: 375/210
Strength: 30,000 lb.

Additional Info: Roller Groove Radius: 3/8"