Menu Search
Fiberglass Guy Strain Insulator, 120 in. L Rod, Fiberglass Rod

MACLEAN POWER SYSTEMS #GCC15120R

Guy Strain Insulator, 120 in. L Rod, Fiberglass Rod

SKU #66271110120
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Insulator Type: Guy Strain
Material: Fiberglass Rod
End Fittings: Clevis - Clevis w/Roller
Rod Length: 120 in.
Strength: 15,000 lb.

MPS GCC15120R GUY STRAIN 15K # C