Menu Search
Fiberglass Guy Strain Insulator, 12 in. L Rod, Fiberglass Rod

MACLEAN POWER SYSTEMS #GCC21-12R2

Guy Strain Insulator, 12 in. L Rod, Fiberglass Rod

SKU #66271110132
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Insulator Type: Guy Strain
Material: Fiberglass Rod
End Fittings: Clevis w/Roller - Clevis w/Roller
Rod Length: 12 in.
Strength: 21,000 lb.

MPS GCC21-12R2 GUY STRAIN 21K # C